Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Blue, 100 PK

  • Mfr # PF-D

  • Zoro # G610988566


product price: $81.69
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-D
Zoro #
G610988566
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
Universal

Details

Item
Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Standards
TAA Compliant
Metal Detectable
Yes
Cord Material
Plastic
Noise Reduction Rating NRR
32 dB
Insertion Method
Push-In
Cord Material - Hearing Protection
Plastic
Earplug Packaging
Bag Wrapped Pair

Description

Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Not Applicable, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Not Applicable, Cord Material Plastic, Band Material Not Applicable, Cord Color Blue, Standards TAA Compliant, Pairs per Package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.