
Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Orange, Yellow, 100 PK
Mfr # PF-30
Zoro # G910988563
product price: $60.79
/pk 100, $0.61/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Orange, Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF-30
Zoro #
G910988563
UPC #
-
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Earplugs
Noise Reduction Rating
32 dB
Earplug Color
Orange, Yellow
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Insertion Method
Push-In
Cord Material - Hearing Protection
Plastic
Earplug Packaging
Bag Wrapped Pair
Cord Color
Yellow
Standards
TAA Compliant
Metal Detectable
No
Noise Reduction Rating NRR
32 dB
Cord Material
Plastic
Description
Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Not Applicable, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Not Applicable, Cord Material Plastic, Band Material Not Applicable, Cord Color Yellow, Standards TAA Compliant, Pairs per Package 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.