Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CryoCup Grinder II

  • Mfr # 141420-2

  • Zoro # G916487640


product price: $839.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Stainless Steel Mortar, Silicone Insulating Sleeve, Polypropylene Pestle Balls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141420-2
Zoro #
G916487640
UPC #
-
Country of Origin
Unknown

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
CryoCup Grinder II
Material
Stainless Steel Mortar, Silicone Insulating Sleeve, Polypropylene Pestle Balls

Description

Minimizes sample lossOptimized for protein, enzyme, and nucleic acid extractionAutoclavableThe CryoCup Grinder II is an insulated stainless steel mortar and pestle designed for efficient pulverization of frozen plant and animal tissue at liquid nitrogen temperatures. Offers exceptional durability, superior temperature retention, and enhanced performance.Features solid stainless steel mortar wrapped in silicone insulating sleeve, and is built for years of rigorous milling. Accommodates 100 mg - 10 grams of hard frozen tissue, which is quickly ground to a fine powder using a non-heat conducting plastic pestle. With 7x greater temperature retention than the original, it maintains a stable temperaturerising just 5C in 30 minutesallowing for extended milling times, even with tougher tissues.To use, simply pre-cool the CryoCup Grinder II in a freezer for several hours, then add liquid nitrogen until evaporation ceases or the desired temperature is reached. Once cooled, place your hard frozen sample in the mortar and grind with the hand-held pestle until the sample is sufficiently processed. Solid, machined stainless steel mortar. 2.75 inch diameter bowlSilicone insulatedIncludes two polypropylene pestle balls, 1 3/8 and 1 7/8 diameter, and one large pestle handleSolid stainless steel pestle balls are also availableWeight 4 poundsShipping Weight: 4.0001 lbsShipping Dimensions: 4.00 x 14.00 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.