Zoro Homepage

Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm

  • Mfr # 9832

  • Zoro # G004969188


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9832
Zoro #
G004969188
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.5 in
Height
7.5 in

Description

Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Tissue Bead Size: 1.0mm Diameter Bead Material: Glass Density: 2.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1.1001 lbs
Shipping Dimensions: 2.50 x 7.50 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.