Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm

  • Mfr # 9835

  • Zoro # G504969237


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9835
Zoro #
G504969237
UPC #
-
Country of Origin
Germany

Dimensions

Width
2 in
Height
7.25 in

Description

Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Tissue Bead Size: 1.0mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.