Zoro Homepage

Replacement Black Silicone Caps, 100 per Package fit SKU 163280, 100PK

  • Mfr # 163280C

  • Zoro # G116556351


product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns

Key Features

Color
Black
Material of Construction
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163280C
Zoro #
G116556351
UPC #
-
Country of Origin
United States

Details

Color
Black
Item
Replacement Black Silicone Caps, 100 per Package (fit SKU 163280)
Material of Construction
Silicone Rubber

Description

Stainless Steel Microvials have the same outer dimensions and weight as standard 2 ml microvials. They can be sealed with polyethylene flange caps, silicone rubber stopper caps or crimped septa caps.The thin wall, stainless steel body the microvial gives 10X better heat transfer than plastic microvials. This makes possible much faster temperature cycles when using PCR thermo cyclers and having shorter cooling intervals in an ice/water bath when following a protocol that requires periodic cooling during cell disruption. Caps available separately.Shipping Weight: 1 lbsShipping Dimensions: 6.00 x 9.50 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.