Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tissue Tearor II, Volume: 1.0 - 50ml, Probe Dimensions: 7mm x 8.3cm dia x L

  • Mfr # 985370-2

  • Zoro # G116487655


product price: $3,069.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Size
7 MM x 8.3 CM
Capacity
1.0 - 50 ML
Diameter
7 mm
Voltage
110 Volt or 230 Volt 160 watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985370-2
Zoro #
G116487655
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7 MM x 8.3 CM
Diameter
7 mm

Details

Item
Tissue Tearor II, Volume: 1.0 - 50ml, Probe Dimensions: 7mm x 8.3cm (dia x L)
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1.0 - 50 ML
Voltage
110 Volt or 230 Volt 160 watt

Description

The Tissue Tearor II TM is a cutting-edge high-speed rotor/stator homogenizer, expertly engineered to handle a wide range of biological, chemical, and industrial samples. Featuring a motor that is 15% more powerful than its predecessor, this advanced system offers unparalleled efficiency and performance for thorough homogenization, emulsification, and dispersion tasks.Equipped with digital speed control and interchangeable probes, the Tissue Tearor II ensures precise, customizable operation to meet diverse laboratory requirements. Its innovative design includes two specialized stands for hands-free operation and secure storage, enhancing convenience and efficiency in any laboratory setting.With its ability to process samples efficiently and consistently, the Tissue Tearor II is ideal for a wide range of applications, from cell disruption and protein extraction in research to large-scale emulsification and dispersion in production environments. This powerful, reliable instrument is the ultimate solution for laboratories demanding high-performance homogenization tools.Key Features and Benefits: Wide Application Range: Handles biological, chemical, and industrial samples with ease. High-Volume Capability: Processes up to one liter of sample material. Rapid Performance: Achieves thorough homogenization in as little as 10 seconds. Safety First: Specifically designed for aqueous liquids, ensuring safe operation without the use of flammable substances. Compact and Reliable: Built for consistent results and ease of use in any laboratory setting.The Tissue Tearor II delivers precision and power for researchers demanding efficient and reliable sample preparation. Whether you're working in cell biology, protein extraction, or compound emulsification, this advanced homogenizer is your go-to solution for superior results. Supplied complete with motor, stainless steel probe and storage stand. Practical Working Range: 1.0-50Probe Diameter: 7 mmWorking Probe Length: 8.3 cm Controls: On/Off with digital speed controlSpeed: 8,000-35,000 rpmPower: 110 Volt or 230 Volt 160 wattNoise: 72dB under no loadWeight: 2 poundsDimensions: 2.5 x 2.5 x 9 inches motor onlyShipping Weight: 2 lbsShipping Dimensions: 14.25 x 5.00 x 4.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.