Shop BIRCHER REGLOMAT
CESM-21CB-4860 Safety Switch Mat 48" x 60" Black
Mfr # CESM-21CB-4860
Zoro # G104950666
product price:Â $1,947.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CESM-21CB-4860
Zoro #
G104950666
UPC #
-
Country of Origin
United States
Description
Bircher reglomat cesm-21cb-2430 safety switch mat 24" x 30" black durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from bircher reglomat. for protection of people around machinery, robots and other hazardous areas. when a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. may also be used as a signal mat for activation of a device or counter through presence detection. features: molded, totally sealed design is water resistant nema 4 (ip67) protection class meets pl e, safety cat 3 acc. To en iso 13849, test acc. To en iso 13856-1 when used with safety controller easy to install two-wire fail-safe connection is achieved when used with bircher reglomat safety controller & resistor (resistor supplied complimentary) can also be wired as a four-wire system each mat supplied with two 12 foot 2 x 20 awg wire leads inside 5 awg pvc jacket, exiting the middle of the longer side of the mat mat is black with non-skid diamond surface pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.