Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch Mat 24" x 48" Black

  • Mfr # CESM-21CB-2448

  • Zoro # G505856857


product price: $1,001.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CESM-21CB-2448
Zoro #
G505856857
UPC #
-
Country of Origin
United States

Description

Bircher reglomat cesm-21cb-2430 safety switch mat 24" x 30" black durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from bircher reglomat. for protection of people around machinery, robots and other hazardous areas. when a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. may also be used as a signal mat for activation of a device or counter through presence detection. features: molded, totally sealed design is water resistant nema 4 (ip67) protection class meets pl e, safety cat 3 acc. To en iso 13849, test acc. To en iso 13856-1 when used with safety controller easy to install two-wire fail-safe connection is achieved when used with bircher reglomat safety controller & resistor (resistor supplied complimentary) can also be wired as a four-wire system each mat supplied with two 12 foot 2 x 20 awg wire leads inside 5 awg pvc jacket, exiting the middle of the longer side of the mat mat is black with non-skid diamond surface pattern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.