
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11924701
Zoro #
G702693712
UPC #
7611034010212
Country of Origin
Switzerland
Dimensions
Height
8.6
Length
22
Outside Diameter
10
Width
16
Description
The Birchmeier RPD 15 Backpack Sprayer lets you easily spray herbicides and weed killers. The 4-gal. tank has a large filling opening with strainer. The sprayer has a click belt system, an adjustable brass nozzle, and NBR seals. Weighs 6.17 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.