This item is Discontinued.

Birchmeier Birchmeier Sprayer Parts, Left-Shoulder Clip-On Strap 114-449-02

Birchmeier Sprayer Parts, Left-Shoulder Clip-On Strap (Discontinued)

  • Mfr # 114-449-02
  • Zoro # G802694466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-449-02
Zoro #
G802694466
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.7
Outside Diameter
0.34
Length
16.8
Width
1.6

Description

Birchmeier sprayer parts left-shoulder clip-on strap for Flox 2.5-gal. (Item # ) and Iris 4-gal. (Item # ) backpack sprayers. This strap attaches through the openings in the stainless steel tank of the Birchmeier sprayer base and can remain attached when removing the sprayer. Straps are sold individually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.