Zoro Homepage

Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in.

  • Mfr # BBG2000-7BLK/10

  • Zoro # G304112659


product price: $47.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBG2000-7BLK/10
Zoro #
G304112659
UPC #
764176150166
Country of Origin
United States

Description

Features
  • Keep birds from landing and roosting in unwanted areas with Bird B Gone Plastic Bird Spikes
  • Bird spikes are an effective, humane and cost-effective bird control solution that will not harm birds.
  • Bird B Gone Plastic Bird Spikes are ready to use and easy to install.
  • No assembly required.
  • Each bird spike strip comes pre-assembled in two foot sections and can be glued, screwed, or tied down.
  • Virtually invisible, Bird Spikes are ideal for use on ledges, rooflines, parapet walls, eaves, I-beams, windowsills, light posts, signs, and more.
  • The patented Bird B Gone Plastic Bird Spike design is made from a non-conductive U.V. protected polycarbonate plastic that is not affected by extreme temperatures and will not break.
  • All Bird B Gone bird spikes are manufactured by Bird B Gone, Inc. in the United States.
  • For over 20-years, Bird B Gone, Inc. has been an industry leader in commercial/residential bird control and has a devoted team of Bird Control Engineers with over 90 years of combined experience to help support their customers in all aspects of bird control.
  • Color - Black Plastic
  • Size - 10 ft. x 7 in.
  • Dimension - 25 L x 7 W x 7 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.