Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird B Gone BBG2000-7WHT-24 White Plastic Bird Spike - 24 ft. x 7 in.

  • Mfr # BBG2000-7WHT/24

  • Zoro # G215962947


product price: $72.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBG2000-7WHT/24
Zoro #
G215962947
UPC #
764176150319
Country of Origin
United States

Description

Features -Keep birds from landing and roosting in unwanted areas with Bird B Gone Plastic Bird Spikes -Bird spikes are an effective humane and cost-effective bird control solution that will not harm birds. -Bird B Gone Plastic Bird Spikes are ready to use and easy to install. -No assembly required. -Each bird spike strip comes pre-assembled in two foot sections and can be glued screwed or tied down. -Virtually invisible Bird Spikes are ideal for use on ledges rooflines parapet walls eaves I-beams windowsills light posts signs and more. -The patented Bird B Gone Plastic Bird Spike design is made from a non-conductive U.V. protected polycarbonate plastic that is not affected by extreme temperatures and will not break. -All Bird B Gone bird spikes are manufactured by Bird B Gone Inc. in the United States. -For over 20-years Bird B Gone Inc. has been an industry leader in commercial/residential bird control and has a devoted team of Bird Control Engineers with over 90 years of combined experience to help support their customers in all aspects of bird control. -Color - White Plastic -Size - 24 ft. x 7 in. -Dimension - 25 L x 7 W x 7 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.