Bird B Gone MMBBG2001-8/50 8in- 50ft. Stainless Steel Bird Spikes

  • Mfr # MMBBG2001-8/50

  • Zoro # G404112504


product price:  $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBBG2001-8/50
Zoro #
G404112504
UPC #
764176500183
Country of Origin
United States

Description

Bird-B-Gone Stainless Steel Bird Spikes are an effective, humane solution for deterring large birds from landing in unwanted areas.
Birds cannot land on the un-even surface created by the spikes and will move on to a better spot. Bird-B-Gone spikes are sold in two foot sections, 50 feet per box and are available in a variety of widths to cover the surface to be treated.
Bird-B-Gone Stainless Steel Bird Spikes come in two-foot sections, 50 feet per box, and are made of stainless steel pins in a U.V. protected polycarbonate base.
The base of the spike strip is 1.5" wide and can be glued, nailed, or tied down to most surfaces.
  • Recommended by Architects, Contractors and Government Agencies.
  • Patented Bend and Crush Design for Permanent Installation.
  • Fits Any Contour - Can Bend 360 Degrees.
  • Will Not Cut or Injure the Installer.
  • Longest Guarantee - 10 Years..
  • Install with Screws or Adhesive..
  • Size: 8"- 50ft.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.