Bird B Gone UN-341 Garden Bird Netting 0.75 in. Mesh - Black - 14 ft. x 100 ft.

  • Mfr # UN-341

  • Zoro # G104112842


product price:  $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN-341
Zoro #
G104112842
UPC #
764176013416
Country of Origin
United States

Description

Features
  • Ultra Net Garden Bird Netting is lightweight bird netting made from durable, U.V. protected polypropylene.
  • It is strong, lightweight, and made from FDA sanctioned resin.
  • Once installed, Garden Bird Netting is virtually invisible.
  • Garden Bird Netting can be used for berries, bushes, trees, gardens and other areas where birds might try to nest, including eaves, barns, garages, balconies, sheds and more.
  • Installation of Ultra Net Garden Bird Netting will depend upon its intended use.
  • For fruit trees, vegetable gardens, blueberry bushes and grape vines it is recommended that the netting be suspended over the plants to ensure that birds cannot reach the fruit through the netting.
  • For over 20-years, Bird B Gone, Inc. has been an industry leader in commercial and residential bird control.
  • Bird B Gone, Inc. has a devoted team of Bird Control Engineers with over 90 years of combined experience to help in all aspects of bird control.
  • At Bird B Gone, Inc., it's more than just bird control, its faith, family and friends.
  • Case of 4
  • Color - Black
  • Size - 14 ft. X 100 ft.
  • Dimension - 13 L x 19 W x 13 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.