Shop BIRD-B-GONE
See all product information
Create Account
Bird Chase Super Sonic Sound Deterrent
- Mfr # MMIB50-PPIV
- Zoro # G005474070
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.1
Material
Plastic
Overall Length
10 in
Overall Height
8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMIB50-PPIV
- Zoro #
- G005474070
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
Dimensions
- Overall Width
- 8.1
- Overall Length
- 10 in
- Overall Height
- 8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.