Zoro Homepage

Bird Chase Super Sonic Sound Deterrent

  • Mfr # MMIB50

  • Zoro # G902694588


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.4
Length
12
Overall Height
6.3
Material
Plastic
Overall Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMIB50
Zoro #
G902694588
UPC #
764176080111
Country of Origin
Unknown

Dimensions

Outside Diameter
3.4
Length
12
Overall Height
6.3
Overall Width
8.5
Overall Length
4 in

Details

Material
Plastic

Description

Weatherproof Bird-B-Gone Bird Chase Super Sonic Sound Deterrent system broadcasts distress and predator calls every 10 min. to rid your property of nuisance birds. When birds hear the calls, they naturally flee. LCD panel shows the status and user settings. Unit is 110V. Main Unit has a built-in speaker. Attach additional speakers (included in kits, Item #s 198210 and 198211, or sold separately, Item # 198212) to increase coverage area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.