Zoro Homepage

Polycarbonate Bird Spikes, 50'L x 5"W

  • Mfr # GPL2000-5BKR-50

  • Zoro # G202694608


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
25
Overall Width
15.5
Material
Polycarbonate
Overall Length
50 ft
Color
Brick Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL2000-5BKR-50
Zoro #
G202694608
UPC #
764176160028
Country of Origin
Unknown

Dimensions

Length
25
Overall Width
15.5
Overall Length
50 ft
Overall Height
10.6
Outside Diameter
11

Details

Material
Polycarbonate
Color
Brick Red

Description

Durable Polycarbonate Bird Spikes repel all species of birds and reduce the mess around buildings. Flexible bird spikes are ideal for ledges, windowsills, beams, roof peaks, signs and even curved surfaces. Attach 2'L sections to wood with No. 8 wood screws, or attach to concrete, brick or steel with construction adhesive. Total 50' length is made up of 25, 2'L sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.