
Polycarbonate Bird Spikes, 50'L x 5"W
Mfr # GPL2000-5CLR-50
Zoro # G402694569
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15.1
Length
24.75
Outside Diameter
11
Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPL2000-5CLR-50
Zoro #
G402694569
UPC #
764176500053
Country of Origin
Unknown
Dimensions
Overall Width
15.1
Length
24.75
Outside Diameter
11
Overall Length
50 ft
Overall Height
10.5
Details
Material
Polycarbonate
Color
Clear
Description
Durable Polycarbonate Bird Spikes repel all species of birds and reduce the mess around buildings. Flexible bird spikes are ideal for ledges, windowsills, beams, roof peaks, signs and even curved surfaces. Attach 2'L sections to wood with No. 8 wood screws, or attach to concrete, brick or steel with construction adhesive. Total 50' length is made up of 25, 2'L sections.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.