Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Bird Spikes

  • Mfr # GPL2000-5CLR-10

  • Zoro # G802694626


product price: $47.49
/ea

Key Features

Overall Length
10'
Overall Width
6.2
Outside Diameter
3
Material
Polycarbonate
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL2000-5CLR-10
Zoro #
G802694626
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10'
Overall Width
6.2
Outside Diameter
3
Overall Height
6.5

Details

Material
Polycarbonate
Color
Clear

Description

No more mess on the side of your house and windows when you use these Clear Polycarbonate Bird Spikes. Repel all species of birds. Spikes are 5"W with a total 10'L that's made up of five 2'L sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.