Zoro Homepage

Polycarbonate Bird Spikes

  • Mfr # GPL2000-7CLR-10

  • Zoro # G502694599


product price: $38.25
/ea

Key Features

Overall Width
6.2
Outside Diameter
3
Overall Height
6.2
Length
24.1
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL2000-7CLR-10
Zoro #
G502694599
UPC #
764176150210
Country of Origin
Unknown

Dimensions

Overall Width
6.2
Outside Diameter
3
Overall Height
6.2
Length
24.1
Overall Length
10 ft

Details

Color
Clear
Material
Polycarbonate

Description

Clear Polycarbonate Bird Spikes repel all species of birds and reduce the mess around buildings. Flexible bird spikes are ideal for ledges, windowsills, beams, roof peaks, signs and even curved surfaces. Attach 2'L sections to wood with No. 8 wood screws, or attach to concrete, brick or steel with construction adhesive. Clear color. 7"W. Total 10' length is made up of five 2'L sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.