Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bird Spikes, 10'L x 8"W

  • Mfr # GPL2001-8-10

  • Zoro # G302694577


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
25
Outside Diameter
3
Overall Height
7.1
Overall Width
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL2001-8-10
Zoro #
G302694577
UPC #
764176160080
Country of Origin
Unknown

Dimensions

Length
25
Outside Diameter
3
Overall Height
7.1
Overall Width
10.2
Overall Length
10 ft

Details

Material
Stainless Steel

Description

These economical, long-lasting polycarbonate and Stainless Steel Bird Spikes are an easy, maintenance-free way to rid your property of pest birds and their messy waste. Repels all types of roosting birds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.