Shop BIRD BARRIER
Create Account
3/4" Black StealthNet Heavy Duty Bird Netting, 25' x 25' - N1X-B110
- Mfr # N1X-B110
- Zoro # G404924800
product price:Â
$
510.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1X-B110
- Zoro #
- G404924800
- UPC #
- -
- Country of Origin
- China
Description
Bird barrier 3/4" black stealthnet heavy duty bird netting, 25' x 25' - n1x-b110 the world's best commercial bird netting product stealthnet protects property by keeping out pest birds. Strong and durable, stealthnet is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. features where to use: use bird control netting in any enclosed or semi-enclosed area, opening, or configuration where pest birds are to be excluded, including commercial buildings, open beam structures, loading docks, faades, courtyards, bridges, balconies, storefront signs, etc. target bird: stealthnet bird netting is effective on all species of birds bird pressure: heavy material: polyethylene twine and stainless steel installation hardware installation: bird netting attaches to a pre-installed cable system installation level: involved (watch our bird netting installation videos here) mesh netting material is highly durable and resistant to ultraviolet (uv) rays available in a variety of shades, so you can match bird netting color for invisibility netting comes in six standard sizes with custom sizes available our bird mesh netting is nearly invisible in most situations flame-resistant bird netting is available stealthnet bird netting will not rot or absorb water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.