Zoro Homepage

3/4" Black StealthNet Std. 25' x 50'

  • Mfr # N1-B120

  • Zoro # G410866064


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use On
Beam Structures, Bridges, Building Facades, Courtyards, Loading Docks
Material
Polyethylene
Overall Width
50 ft
Color
Black
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1-B120
Zoro #
G410866064
UPC #
-
Country of Origin
China

Dimensions

Overall Width
50 ft
Overall Length
25 ft
Mesh Net Size
3/4 in

Details

Item
Bird Repellent Netting
For Use On
Beam Structures, Bridges, Building Facades, Courtyards, Loading Docks
Material
Polyethylene
Color
Black
Coverage Area
1,250 sq ft
Targeted Animals
Sparrows, Swallows
Features
Nearly Invisible in Most Situations
Bird Pressure
Heavy
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Includes Mounting Hardware
No
Product Type
Bird Repellent Netting

Description

Black Stealth Net Std.3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.