Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bat Removal Cone, 6in., PK6

  • Mfr # N8-PC25

  • Zoro # G6162895


product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Form
Cone
Weight
2 lb
Used For
Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
Overall Height
2 1/2 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8-PC25
Zoro #
G6162895
UPC #
669893800113
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
6 in
Overall Width
2 1/2 in

Details

Item
Bat Removal Cone
Form
Cone
Weight
2 lb
Used For
Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
Disposable
No
Material
Plastic
Base Shape
Square

Description

Bat Removal Cone, Material Plastic, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Base Shape Square, Features Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.