Zoro Homepage

Bat Removal Cone, Animal Control, 6in.

  • Mfr # N8-PC30

  • Zoro # G6074607


product price: $31.89
/ea

Key Features

Form
Cone
Weight
1 lb
Used For
Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
Overall Height
2 1/2 in
Disposable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8-PC30
Zoro #
G6074607
UPC #
669893800106
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
2 1/2 in
Overall Length
6 in

Details

Item
Bat Removal Cone
Form
Cone
Weight
1 lb
Used For
Bats, Flying Squirrels, Mice, Rats, Red Squirrels, Sparrows, Starlings
Disposable
No
Material
Plastic
Base Shape
Square

Description

Bat Removal Cone, Material Plastic, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Base Shape Square, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.