Bird Barrier Dura-Spike Narrow w/Bond Bird Spikes, 102 ft. -

  • Mfr # BP-SR200

  • Zoro # G904924850


product price:  $867.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-SR200
Zoro #
G904924850
UPC #
-
Country of Origin
United States

Description

Bird barrier dura-spike narrow w/bond bird spikes, 102 ft. - bp-sr200 dura-spike bird spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features. features where to use: ledges, parapets caps, roof peaks, chimneys target bird: pigeon and larger bird pressure: medium (do not use where birds are nesting) material: stainless steel - 304 grade wires & base welded together installation: base is glued or screwed to any surface installation level: easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.