Shop BIRD BARRIER
See all product information
Create Account
Bird Control Feeder, 11 1/4 ft H, Beige
- Mfr # OV-PG12
- Zoro # G3012800
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery, Solar Panel
Color
Beige
Used For
Bird Control
For Use On
Flat Rooftops
Overall Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV-PG12
- Zoro #
- G3012800
- UPC #
- -
- Country of Origin
- China
- Includes
- Battery, Solar Panel
- Color
- Beige
- Item
- Bird Control Feeder
- Used For
- Bird Control
- For Use On
- Flat Rooftops
- Product Type
- Bird Control Feeder
- Power Source
- Battery, Solar Panel
- Dosage Frequency
- Daily
- Bird Species
- Blackbirds, Cowbird, Grackles, Myna, Pigeons, Starlings
- Targeted Animals
- Birds
- Standards
- EPA Registered
- Dosage
- 1 lb
- Power Source - TS Only
- Battery, Solar Panel
- Power Source - old
- Battery, Solar Panel
Description
Bird Control Feeder, Product Type Bird Control Feeder, Targeted Animals Birds, Overall Height 11 1/4 ft, Overall Width 18 in, Overall Depth 25 in, Power Source Battery, Solar Panel, Bird Species Blackbirds, Cowbird, Grackles, Myna, Pigeons, Starlings, Color Beige, Dosage 1 lb, Dosage Frequency Daily, For Use On Flat Rooftops, Includes Battery, Solar Panel, Standards EPA Registered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.