Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200
Mfr # tf-bg200
Zoro # G3012977
product price: $879.99
/pk 200, $4.40/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Overall Height
3/8 in
For Use On
A/C Equipment, Balconies, Beams, Enclosed Spaces, Ledges, Roofs, Signs, Skylights, Soffits
Form
Gel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tf-bg200
Zoro #
G3012977
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3/8 in
Overall Width
2 1/2 in
Overall Length
22 1/2 in
Overall Depth
2 1/2 in
Container Size
0.5 oz
Details
Item
Multisensory Bird Repellent
Used For
Bird Control
For Use On
A/C Equipment, Balconies, Beams, Enclosed Spaces, Ledges, Roofs, Signs, Skylights, Soffits
Form
Gel
Color
White
Product Type
Bird Repellent
Targeted Animals
Birds
Indoor/Outdoor Use
Outdoor
Container Type
Dish
Active Ingredients
Citronella, Peppermint Oil
Description
Multisensory Bird Repellent, Product Type Bird Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Birds, Active Ingredients Citronella, Peppermint Oil, Overall Height 3/8 in, Form Gel, Overall Width 2 1/2 in, Color White, Container Size 0.5 oz, Overall Depth 2 1/2 in, Container Type Dish, Includes Not Applicable, Standards Not Applicable, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.