Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Repellent, 5-1/2" L, Clear

  • Mfr # cl-3000

  • Zoro # G7124761


product price: $55.49
/ea

Key Features

Used For
Bird Control
Weight
9.35 lb.
Color
Clear
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cl-3000
Zoro #
G7124761
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Overall Height
12"
Overall Length
5-1/2"
Overall Width
5-1/2"
Container Size
1 gal

Details

Item
Bird Dropping Remover
Used For
Bird Control
Weight
9.35 lb.
Color
Clear
Cleaner Form
Liquid
Coverage
500 sq. ft.
Item - Disinfectants and Sanitizers
Bird Dropping Remover
Cleaner Chemical Product Grouping
Bird Dropping Remover
Form
Liquid
Primary Chemical
None
Cleaner Container Type
Jug
Material
Liquid
Fragrance
Pleasant
Recommended Dilution
1:1
For Use On
Concrete, Masonry, Stone
Application Method
Apply to Surface
Standards
USDA Certified
Rinse Required
Yes
Properties
Biodegradable
Container Type
Jug
EPA Registered
No
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Bird Barrier
Net Weight
1 gal
NSF Rating
Not Rated

Description

Bird Dropping Remover, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards USDA Certified, Product Series Bird Barrier, Biodegradable Yes, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No, Net Weight 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.