Bird Repellent, 5-1/2" L, Yellow
Mfr # cl-7000
Zoro # G7135517
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
9.35 lb.
Overall Height
12"
Recommended Dilution
1:4
Cleaner Chemical Product Grouping
Bird Dropping Remover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
cl-7000
Zoro #
G7135517
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12"
Cleaner Container Size
1 gal
Overall Length
5-1/2"
Overall Width
5-1/2"
Container Size
1 gal
Description
Bird Dropping Remover, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:4, Fragrance Fermentation Odor, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Product Series Bird Barrier, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No, Net Weight 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.