Zoro Homepage

Bird Repellent, 7" L, Purple

  • Mfr # td-av30

  • Zoro # G7122278


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
8.35 lb
Overall Width
3 in
Application Method
Apply to Surface
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
td-av30
Zoro #
G7122278
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
12 in
Overall Length
7 in
Container Size
1 gal
Overall Depth
7 1/2 in

Details

Item
Bird Repellent
Used For
Bird Control
Weight
8.35 lb
Application Method
Apply to Surface
Color
Purple
Coverage
1000 sq ft
Material
Liquid
Form
Liquid
For Use On
Athletic Fields, Golf Courses, Parks, Public Buildings
Standards
FDA Compliant
Product Type
Bird Repellent
Targeted Animals
Birds
Coverage Area
1,000 sq ft
Indoor/Outdoor Use
Outdoor
Active Ingredients
Methyl Anthranilate
Container Type
Jug

Description

Bird Repellent, Product Type Bird Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Birds, Active Ingredients Methyl Anthranilate, Coverage Area 1,000 sq ft, Overall Height 12 in, Form Liquid, Overall Width 3 in, Color Purple, Container Size 1 gal, Overall Depth 7 1/2 in, Container Type Jug, Includes Not Applicable, Standards FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.