Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Repellent Coils, Bird-Coil, 25 ft.

  • Mfr # CO-CW40

  • Zoro # G6114001


product price: $63.79
/ea

Key Features

Used For
Bird Control
Weight
1.85 lb
Application Method
Clips are Glued or Screwed to any Surface
Includes
(2) End Posts, (23) Clips, (27) Wood Screws, 25 ft Coil
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-CW40
Zoro #
G6114001
UPC #
669893710306
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
4 in
Overall Length
25 ft
Coil Diameter
4 in

Details

Item
Bird Repellent Coils
Used For
Bird Control
Weight
1.85 lb
Application Method
Clips are Glued or Screwed to any Surface
Includes
(2) End Posts, (23) Clips, (27) Wood Screws, 25 ft Coil
Material
Stainless Steel
Color
Natural
Form
Coil
For Use On
Pigeons and Other Large Birds
Coverage
25 ft
Product Type
Bird Repellent Coils
Surface Materials for Use With
Wood
Targeted Birds
Pigeons
Includes Mounting Hardware
Yes
Number of Mounting Holes
1

Description

Bird Repellent Coils, Material Stainless Steel, Coil Diameter 4 in, Targeted Birds Pigeons, Number of Mounting Holes 1, Product Type Bird Repellent Coils, For Use On Pigeons and Other Large Birds, Includes Mounting Hardware Yes, Overall Length 25 ft, Surface Materials for Use With Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.