Bird Repellent, Daddi Long Legs, 4 ft.
Mfr # DD-4000
Zoro # G6222325
product price: $50.15
/eaKey Features
Used For
Bird Control
Weight
1 lb
Coverage
4 ft
Form
Wire
Color
natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-4000
Zoro #
G6222325
UPC #
669893440302
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Width
4 ft
Overall Height
7 in
Details
Item
Bird Repellent
Used For
Bird Control
Weight
1 lb
Coverage
4 ft
Form
Wire
Color
natural
Application Method
Screwed to Surface
Material
Stainless Steel
For Use On
Roofs
Product Type
Bird Control Arms
Arm Material
Stainless Steel
Base Material
Plastic
Targeted Birds
Pigeons, Seagulls
Bird Pressure
Light to Medium
Description
Bird Repellent, Targeted Birds Pigeons, Seagulls, Overall Length 4 ft, Overall Height 7 in, Overall Width 4 ft, Base Material Plastic, Arm Material Stainless Steel, Bird Pressure Light to Medium, For Use On Roofs, Product Type Bird Control Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.