Zoro Homepage

Bird Repellent Gel, 2" L, PK24

  • Mfr # TF-BG25

  • Zoro # G8038506


product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
0.1 lb
Application Method
Glued to Any Surface
Form
Gel
For Use On
Concrete, Masonry, Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-BG25
Zoro #
G8038506
UPC #
669893600508
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3/8 in
Overall Width
2 1/2 in
Overall Length
2 in
Overall Depth
2 1/2 in
Container Size
0.5 oz

Details

Item
Bird Repellent
Used For
Bird Control
Weight
0.1 lb
Application Method
Glued to Any Surface
Form
Gel
For Use On
Concrete, Masonry, Metal, Plastic, Wood
Color
Beige
Material
Plastic
Standards
40 CFR 152.25(f)
Product Type
Bird Repellent
Active Ingredients
Citronella, Peppermint Oil
Indoor/Outdoor Use
Outdoor
Targeted Animals
Birds
Container Type
Dish

Description

Bird Repellent, Product Type Bird Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Birds, Active Ingredients Citronella, Peppermint Oil, Overall Height 3/8 in, Form Gel, Overall Width 2 1/2 in, Color Beige, Container Size 0.5 oz, Overall Depth 2 1/2 in, Container Type Dish, Includes Not Applicable, Standards 40 CFR 152.25(f), Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.