Bird Repellent Net, StealthNet, 25x50 ft.
Mfr # N1-B1100
Zoro # G6092125
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
10 lb
Mesh Net Size
3/4 in
Coverage
1250 sq ft
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1-B1100
Zoro #
G6092125
UPC #
669893531000
Country of Origin
China
Dimensions
Mesh Net Size
3/4 in
Overall Width
25 ft
Overall Length
50 ft
Details
Item
Bird Repellent Netting
Used For
Bird Control
Weight
10 lb
Coverage
1250 sq ft
Material
Polyethylene
For Use On
All Bird Species
Form
Net
Color
Black
Product Type
Bird Repellent Netting
Coverage Area
1,250 sq ft
Targeted Animals
Birds
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,250 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 25 ft, Targeted Animals Birds, For Use On All Bird Species, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.