Bird Repellent Netting, 100 ftL, 19.65 lb.
Mfr # n3-b240
Zoro # G4822925
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
19.65 lb
Mesh Net Size
2 in
Color
Black
Application Method
Pre-Installed Cable System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
n3-b240
Zoro #
G4822925
UPC #
-
Country of Origin
China
Dimensions
Mesh Net Size
2 in
Overall Width
50 ft
Overall Length
100 ft
Details
Item
Bird Repellent Netting
Used For
Bird Control
Weight
19.65 lb
Color
Black
Application Method
Pre-Installed Cable System
Form
Net
Coverage
5000 sq ft
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Material
Polyethylene
Standards
NFPA 701
Product Type
Bird Repellent Netting
Bird Pressure
Heavy
Targeted Animals
Birds
Includes Mounting Hardware
Yes
Coverage Area
5,000 sq ft
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Features
Netting Attached to Pre-Installed Cable System
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 5,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 100 ft, Overall Width 50 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.