Zoro Homepage

Bird Repellent Netting, 200 ft. L, 165 lb.

  • Mfr # n1-b320

  • Zoro # G4822986


product price: $3,773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Used For
Bird Control
Weight
165 lb
For Use On
Beams, Building Facades, Courtyards and Bridges, Loading Docks
Mesh Net Size
3/4 in
Coverage
20,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
n1-b320
Zoro #
G4822986
UPC #
-
Country of Origin
China

Dimensions

Mesh Net Size
3/4 in
Overall Length
200 ft
Overall Width
100 ft

Details

Item
Bird Repellent Netting
Used For
Bird Control
Weight
165 lb
For Use On
Beams, Building Facades, Courtyards and Bridges, Loading Docks
Coverage
20,000 sq ft
Application Method
Pre-Installed Cable System
Form
Net
Color
Black
Material
Polyethylene
Product Type
Bird Repellent Netting
Features
Pre-Installed Cable System
Coverage Area
20,000 sq ft
Targeted Animals
Birds

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 20,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 200 ft, Overall Width 100 ft, Targeted Animals Birds, Features Pre-Installed Cable System, For Use On Beams, Building Facades, Courtyards and Bridges, Loading Docks, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.