Bird Repellent Netting, 50 ft. L, 28.1 lb.
Mfr # n1-b220
Zoro # G4823029
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
28.1 lb
Form
Net
Application Method
Pre-Installed Cable System
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
n1-b220
Zoro #
G4823029
UPC #
-
Country of Origin
China
Dimensions
Overall Width
50 ft
Overall Length
50 ft
Mesh Net Size
3/4 in
Details
Item
Bird Repellent Netting
Used For
Bird Control
Weight
28.1 lb
Form
Net
Application Method
Pre-Installed Cable System
Color
Black
Material
Polyethylene
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Coverage
2500 sq ft
Standards
NFPA 701
Product Type
Bird Repellent Netting
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Bird Pressure
Heavy
Targeted Animals
Birds
Features
Netting Attached to Pre-Installed Cable System
Includes Mounting Hardware
Yes
Coverage Area
2,500 sq ft
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.