Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Repellent Netting, 50 ft. L, 8.25 lb.

  • Mfr # n3-b220

  • Zoro # G4822940


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
8.25 lb
Material
Polyethylene
Form
Net
Mesh Net Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
n3-b220
Zoro #
G4822940
UPC #
-
Country of Origin
China

Dimensions

Mesh Net Size
2 in
Overall Width
50 ft
Overall Length
50 ft

Details

Item
Bird Repellent Netting
Used For
Bird Control
Weight
8.25 lb
Material
Polyethylene
Form
Net
Application Method
Pre-Installed Cable System
Coverage
2500 sq ft
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Color
Black
Standards
NFPA 701
Product Type
Bird Repellent Netting
Bird Pressure
Heavy
Features
Netting Attached to Pre-Installed Cable System
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Targeted Animals
Birds
Includes Mounting Hardware
Yes
Coverage Area
2,500 sq ft

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.