Zoro Homepage

Bird Repellent Netting, 75 ft. L, 14.5 lb.

  • Mfr # n3-b230

  • Zoro # G4822931


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
14.5 lb
Overall Width
50 ft
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Overall Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
n3-b230
Zoro #
G4822931
UPC #
-
Country of Origin
China

Dimensions

Overall Width
50 ft
Overall Length
75 ft
Mesh Net Size
2 in

Details

Item
Bird Repellent Netting
Used For
Bird Control
Weight
14.5 lb
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Material
Polyethylene
Form
Net
Application Method
Pre-Installed Cable System
Color
Black
Coverage
3750 sq ft
Standards
NFPA 701
Product Type
Bird Repellent Netting
Features
Netting Attached to Pre-Installed Cable System
Targeted Animals
Large Birds, Pigeons, Seagulls
Coverage Area
3,750 sq ft
Includes Mounting Hardware
Yes
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Bird Pressure
Heavy

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 3,750 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 75 ft, Overall Width 50 ft, Targeted Animals Large Birds, Pigeons, Seagulls, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.