Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Repellent Netting, 75 ft.L, 31.65 lb.

  • Mfr # n1-b230

  • Zoro # G4823010


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
31.65 lb
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Coverage
3750 sq ft
Overall Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
n1-b230
Zoro #
G4823010
UPC #
-
Country of Origin
China

Dimensions

Overall Length
75 ft
Mesh Net Size
3/4 in
Overall Width
50 ft

Details

Item
Bird Repellent Netting
Used For
Bird Control
Weight
31.65 lb
For Use On
Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Coverage
3750 sq ft
Form
Net
Color
Black
Application Method
Pre-Installed Cable System
Material
Polyethylene
Standards
NFPA 701
Product Type
Bird Repellent Netting
Includes Mounting Hardware
Yes
Bird Pressure
Heavy
Coverage Area
3,750 sq ft
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Targeted Animals
Blackbirds, Grackles, Large Birds, Pigeons, Seagulls, Sparrows, Starlings, Swallows
Features
Netting Attached to Pre-Installed Cable System

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 3,750 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 75 ft, Overall Width 50 ft, Targeted Animals Blackbirds, Grackles, Large Birds, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.