Zoro Homepage

Bird Repellent Spikes, Bird-Flite, 100 ft.

  • Mfr # BP-F3100

  • Zoro # G6138824


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
14 lb
For Use On
Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
Coverage
100 ft
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-F3100
Zoro #
G6138824
UPC #
669893260528
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Height
4 1/2 in
Overall Width
8 in

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
14 lb
For Use On
Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
Coverage
100 ft
Material
Stainless Steel
Form
Spikes
Application Method
Glued or Screwed to Any Surface
Color
Natural
Product Type
Bird Repellent Spikes
Number of Mounting Holes
6
Spike Color
Silver
Targeted Birds
Pigeons
Base Material
Plastic
Includes Mounting Hardware
Yes
Spike Material
Stainless Steel
Bird Pressure
Light to Heavy

Description

Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 100 ft, Overall Width 8 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.