Zoro Homepage

Bird Repellent Spikes, Bird-Flite, 50 ft.

  • Mfr # BP-F150

  • Zoro # G6217285


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
5 lb
Application Method
Glued or Screwed to Any Surface
Overall Width
2 1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-F150
Zoro #
G6217285
UPC #
669893260139
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Height
4 1/2 in
Overall Length
50 ft

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
5 lb
Application Method
Glued or Screwed to Any Surface
Material
Stainless Steel
For Use On
Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
Color
Natural
Form
Spikes
Coverage
50 ft
Product Type
Bird Repellent Spikes
Base Material
Plastic
Bird Pressure
Light to Heavy
Number of Mounting Holes
6
Targeted Birds
Pigeons
Spike Color
Silver
Includes Mounting Hardware
Yes
Spike Material
Stainless Steel

Description

Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 50 ft, Overall Width 2 1/2 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.