Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb

  • Mfr # BP-S2100

  • Zoro # G9040552


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
13.75 lb
Overall Width
2 1/2 in
Overall Length
100 ft
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-S2100
Zoro #
G9040552
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Length
100 ft
Overall Height
4 1/2 in

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
13.75 lb
Color
Silver
Material
Stainless Steel
Application Method
Glued or Screwed to Any Surface
Coverage
102 ft
For Use On
Chimneys, Ledges, Parapets Caps, Roof Peaks
Form
Spikes
Product Type
Bird Repellent Spikes
Number of Mounting Holes
9
Spike Material
Stainless Steel
Base Material
Stainless Steel
Targeted Birds
Pigeons
Bird Pressure
Medium
Includes Mounting Hardware
Yes
Spike Color
Silver

Description

Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 100 ft, Overall Width 2 1/2 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 9, Product Type Bird Repellent Spikes, Bird Pressure Medium, For Use On Chimneys, Ledges, Parapets Caps, Roof Peaks, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.