Zoro Homepage

Bird Repellent Spikes, Dura-Spike, 51 ft., Color: Silver

  • Mfr # BP-S250

  • Zoro # G9040543


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
6.88 lb
Application Method
Glued or Screwed to Any Surface
Overall Length
51 ft
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-S250
Zoro #
G9040543
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 ft
Overall Height
4 1/2 in
Overall Width
2 1/2 in

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
6.88 lb
Application Method
Glued or Screwed to Any Surface
Material
Stainless Steel
Form
Spikes
Color
Silver
For Use On
Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
Coverage
51 ft
Product Type
Bird Repellent Spikes
Includes Mounting Hardware
Yes
Bird Pressure
Light to Heavy
Number of Mounting Holes
9
Targeted Birds
Pigeons
Base Material
Stainless Steel
Spike Material
Stainless Steel
Spike Color
Silver

Description

Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 51 ft, Overall Width 2 1/2 in, Overall Height 4 1/2 in, Targeted Birds Pigeons, Number of Mounting Holes 9, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.