Zoro Homepage

Bird Repellent Spikes, Gutter-Point, PK25

  • Mfr # GP-SG25

  • Zoro # G6200293


product price: $207.99
/pk 25, $8.32/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
2 lb
Coverage
25 ft
Material
Stainless Steel
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-SG25
Zoro #
G6200293
UPC #
669893270008
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Width
2 1/2 in
Overall Height
4 1/4 in

Details

Item
Bird Repellent Spikes
Used For
Bird Control
Weight
2 lb
Coverage
25 ft
Material
Stainless Steel
Application Method
Stainless Steel Clips Slide Over Lip of Rain Gutter
Form
Spikes
Color
Natural
For Use On
Rain Gutter, Roof Edges
Product Type
Bird Repellent Spikes
Targeted Birds
Pigeons
Number of Mounting Holes
6
Spike Color
Silver
Bird Pressure
Light to Medium
Base Material
Plastic
Spike Material
Stainless Steel

Description

Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Plastic, Overall Length 25 ft, Overall Width 2 1/2 in, Overall Height 4 1/4 in, Targeted Birds Pigeons, Number of Mounting Holes 6, Product Type Bird Repellent Spikes, Bird Pressure Light to Medium, For Use On Rain Gutter, Roof Edges, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.