Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Shock Charger, 120V, Large

  • Mfr # BS-CP25

  • Zoro # G4417966


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
2.2 lb
Material
Plastic
Overall Height
2 1/2 in
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-CP25
Zoro #
G4417966
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
9 in
Overall Width
4 1/2 in

Details

Item
Bird Shock Charger
Used For
Bird Control
Weight
2.2 lb
Material
Plastic
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Standards
UL Listed
Coverage
2500 ft
Color
Black
Product Type
Track Charger
Features
Blinking Indicator Light When Operating, Weatherproof
Charger Input Voltage
110 V AC
Charger Output Voltage
9,000V
Output Voltage
9,000V

Description

Bird Shock Charger, Product Type Track Charger, Charger Input Voltage 110 V AC, Charger Output Voltage 9,000V, Features Blinking Indicator Light When Operating, Weatherproof, Includes Not Applicable, Output Voltage 9,000V, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.