Zoro Homepage

Bird Shock Charger, 12V, Small Solar

  • Mfr # BS-CS30

  • Zoro # G4417920


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
8.9 lb
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Overall Height
4 1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-CS30
Zoro #
G4417920
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Length
13 in
Overall Width
7 1/2 in

Details

Item
Bird Shock Solar Charger
Used For
Bird Control
Weight
8.9 lb
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Material
Plastic
Coverage
500 ft
Color
Black
Product Type
Solar Track Charger
Charger Output Voltage
8,600V
Output Voltage
8,600V
Charger Input Voltage
12 V DC
Features
Connectors on the Bottom and an On/Off Switch

Description

Bird Shock Solar Charger, Product Type Solar Track Charger, Charger Input Voltage 12 V DC, Charger Output Voltage 8,600V, Features Connectors on the Bottom and an On/Off Switch, Includes Not Applicable, Output Voltage 8,600V, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.