Zoro Homepage

Bird Shock Flex-Track, Brick Red, 50 ft.

  • Mfr # BS-FR60

  • Zoro # G4417887


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
10.35 lb
Form
Reel
Material
Stainless Steel
Color
Brick Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-FR60
Zoro #
G4417887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Overall Width
17 in
Overall Height
2 in
Surface Width - Minimum
6 in
Surface Width - Maximum
10 in

Details

Item
Electrified Bird Shock Track
Used For
Bird Control
Weight
10.35 lb
Form
Reel
Material
Stainless Steel
Color
Brick Red
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Coverage
50 ft
Application Method
Track Glues to Surface, Electrical Connectors Allow Current to Flow From One Track to The Next
Product Type
Bird Repellent Straight Track
Number of Straight Connections
11
Connection Type
Crimp
Bird Pressure
Light to Heavy
Number of Corner Connections
9

Description

Electrified Bird Shock Track, Product Type Bird Repellent Straight Track, Material Stainless Steel, Color Brick Red, Connection Type Crimp, Overall Height 2 in, Overall Length 50 ft, Overall Width 17 in, Bird Pressure Light to Heavy, Number of Corner Connections 9, Number of Straight Connections 11, Standards Not Applicable, Surface Width - Maximum 10 in, Surface Width - Minimum 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.